Shop All Impact Sockets
Milwaukee Tool
1/2 in Drive Lug Nut Wheel Socket 1 1/16 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-7815
Zoro # G310914186
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Socket Size 1 1/16 in
- Overall Length 1.54 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7815
- Zoro # G310914186
- UPC # 045242766970
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1 1/16 in |
Overall Length | 1.54 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Item | Lug Nut Wheel Socket |
Finish | Black Phosphate |
Measurement Type | Metric, SAE |
Drive Type | Impact |
Standards | ASME |
Impact Rated | Yes |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Lug Nut Wheel Socket, Impact, Black Phosphate, 6-Point, Socket Size 1 1/16 in, Drive Size 1/2 in, Impact Rated Yes, Plastic, Metric, SAE, Socket Depth Deep, ASME, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, N Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49245)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 60 Grit (61794)
- MILWAUKEE TOOL 72" REDSTICK Compact Box Level (MLCM72)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 37 mm Size, Standard Socket, Black Phosphate (49-66-6375)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 10 mm Size, Deep Socket, Black Phosphate (49-66-6152)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (49-66-4468)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6229)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 32 mm Size, Standard Socket, Black Phosphate (49-66-6264)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 19 mm Size, Deep Socket, Black Phosphate (49-66-6280)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 7/8 in Size, Standard Socket, Black Phosphate (49-66-6112)
- Milwaukee Tool Sockets & Ratchets