Shop All Impact Socket Sets
Milwaukee Tool
1/2 in Drive IMPACT SOCKET SET, SAE, 12 pc. pcs
Mfr # 49-66-7010
Zoro # G501701380
product price: $74.97
/ea
$74.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Measurement Type SAE
- Finish Black Phosphate
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7010
- Zoro # G501701380
- UPC # 045242582525
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2 in |
Standard Socket Size | 1 1/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Standard Socket Style/Size | 1 1/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Standard 6-Point: 3/8 in |
Container Length | 10 55/64 in |
Container Width | 2 23/32 in |
Socket Depth | Standard |
Socket Size | 1 1/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Socket Size Range | 3/8 in to 1 1/16 in |
Container Height | 8 31/32 in |
Description
Product details about the MILWAUKEE TOOL - 49-66-7010 IMPACT SOCKET SET.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7010 Impact Socket Set is a comprehensive collection of standard sockets, designed to cater to a wide range of sizes. The set includes twelve SAE standard sockets ranging from 3/8 in up to 1 1/16 in, providing versatility for various tasks. Each socket size is specifically crafted with a standard depth and features the traditional six-point shape for optimal grip on fasteners.
Constructed from robust steel material, this impact socket set is built to withstand high-torque applications typically associated with impact tools. The black phosphate finish not only enhances the durability but also provides resistance against corrosion, extending the lifespan of each piece in the set. Despite having a wall thickness of just 1/8 inch, these sockets are non-sparking and non-magnetic which can be beneficial under certain conditions.
This twelve-piece set comes neatly packed in a plastic carrying case that measures 10 55/64 inches in length, 2 23/32 inches in width and stands at an height of approximately nine inches (8 31/32 inches). This compact container facilitates easy storage and transportation while protecting your tools from potential damage or loss. It's important to note that this kit does not include flex sockets or deep sockets; it solely consists of standard style sockets as per ASME standards.
The Milwaukee Tool -49-66-7010 Impact Socket Set is compatible with adapters, drivers, ratchets and wrenches making it suitable for diverse applications across different industries. Please note that drive tools are not included within this package; however each socket accommodates a drive size of half an inch (1/2 inch). With no tethering feature or insulation provided, users should ensure appropriate handling methods when using these tools.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7010 Impact Socket Set is a comprehensive collection of standard sockets, designed to cater to a wide range of sizes. The set includes twelve SAE standard sockets ranging from 3/8 in up to 1 1/16 in, providing versatility for various tasks. Each socket size is specifically crafted with a standard depth and features the traditional six-point shape for optimal grip on fasteners.
Constructed from robust steel material, this impact socket set is built to withstand high-torque applications typically associated with impact tools. The black phosphate finish not only enhances the durability but also provides resistance against corrosion, extending the lifespan of each piece in the set. Despite having a wall thickness of just 1/8 inch, these sockets are non-sparking and non-magnetic which can be beneficial under certain conditions.
This twelve-piece set comes neatly packed in a plastic carrying case that measures 10 55/64 inches in length, 2 23/32 inches in width and stands at an height of approximately nine inches (8 31/32 inches). This compact container facilitates easy storage and transportation while protecting your tools from potential damage or loss. It's important to note that this kit does not include flex sockets or deep sockets; it solely consists of standard style sockets as per ASME standards.
The Milwaukee Tool -49-66-7010 Impact Socket Set is compatible with adapters, drivers, ratchets and wrenches making it suitable for diverse applications across different industries. Please note that drive tools are not included within this package; however each socket accommodates a drive size of half an inch (1/2 inch). With no tethering feature or insulation provided, users should ensure appropriate handling methods when using these tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Digital Indicator, 1087 R, 1 in. Range (4337621)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022M)
- STARRETT Vernier Caliper (123Z-24)
- PELICAN Black Protective Case, 16.44"L x 13"W x 6.82"D, Weight: 7.45 lb (1450)
- MILWAUKEE TOOL Impact Socket Set, 1/2 in Drive Size, SAE/Metric, Black Phosphate, 29-Piece (49-66-7016)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, SAE, 43 pc. pcs (49-66-7009)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket Set, Metric, 9 pcs (49-66-7032)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7014)
- MILWAUKEE TOOL Impact Socket Set, 1/2 in Drive Size, Metric, Black Phosphate, 29-Piece (49-66-7015)
- MILWAUKEE TOOL 3/8 in Drive Impact Socket Set, SAE, 6 pcs (49-66-7035)
- PROTO 1" Drive Impact Socket Set, SAE, 8 pcs (J76103)
- Milwaukee Tool Impact Socket Sets