Shop All Impact Socket Sets
Milwaukee Tool
Impact Socket Set, 1/2 in Drive Size, Metric, Black Phosphate, 29-Piece
Mfr # 49-66-7015
Zoro # G601701396
original price:
$219.00
13% off
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Measurement Type Metric
- Finish Black Phosphate
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7015
- Zoro # G601701396
- UPC # 045242582570
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2 in |
Socket Size | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 33mm, 34mm, 35mm, 36mm, 8mm, 9mm |
Socket Size Range | 8 to 36 mm |
Deep Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16mm, 17 mm, 18mm, 19 mm, 20mm, 21 mm, 22mm, 23mm, 24mm, 25mm, 26 mm, 27 mm, 28mm, 29 mm, 30 mm, 31mm, 32 mm, 33mm, 34mm, 35 mm, 36 mm, 8 mm, 9 mm |
Container Width | 2 51/64 in |
Container Length | 14 19/64 in |
Socket Depth | Deep |
Container Height | 16 11/32 in |
Deep Socket Style/Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 9 mm, 8 mm |
Description
Product details about the MILWAUKEE TOOL - 49-66-7015 IMPACT SOCKET SET.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7015 Impact Socket Set is a comprehensive collection of deep sockets, ranging in size from 8mm to 36mm. This extensive range ensures that you have the right tool for various tasks requiring metric measurements. The set includes a total of 29 pieces, all designed with a deep well output type and built to accommodate adapters, drivers, ratchets, and wrenches.
Constructed from robust steel material with wall thicknesses of 1/8 inch and 3/16 inch respectively, these sockets are designed for durability and longevity. They feature a black phosphate finish which provides resistance against corrosion while maintaining their professional appearance. Each socket has been crafted into a six-point shape for optimal grip on fasteners thereby reducing wear over time.
This impact-rated socket set comes neatly packed in a plastic carrying case measuring 14 19/64 inches in length, 2 51/64 inches in width and standing at an impressive height of 16 11/32 inches. Despite its non-magnetic nature, this set does not include flex or standard sockets but compensates by offering an array of deep socket sizes suitable for diverse industries such as electrical work, fabricated metals production or transportation services. Please note that while these tools are not insulated nor tether ready they meet ASME standards indicating their quality construction.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7015 Impact Socket Set is a comprehensive collection of deep sockets, ranging in size from 8mm to 36mm. This extensive range ensures that you have the right tool for various tasks requiring metric measurements. The set includes a total of 29 pieces, all designed with a deep well output type and built to accommodate adapters, drivers, ratchets, and wrenches.
Constructed from robust steel material with wall thicknesses of 1/8 inch and 3/16 inch respectively, these sockets are designed for durability and longevity. They feature a black phosphate finish which provides resistance against corrosion while maintaining their professional appearance. Each socket has been crafted into a six-point shape for optimal grip on fasteners thereby reducing wear over time.
This impact-rated socket set comes neatly packed in a plastic carrying case measuring 14 19/64 inches in length, 2 51/64 inches in width and standing at an impressive height of 16 11/32 inches. Despite its non-magnetic nature, this set does not include flex or standard sockets but compensates by offering an array of deep socket sizes suitable for diverse industries such as electrical work, fabricated metals production or transportation services. Please note that while these tools are not insulated nor tether ready they meet ASME standards indicating their quality construction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 36-In Bolt Cutters (BC36)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1025008)
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-10' 10-1/2)
- PROTO Impact Socket Extension, 1/2 in Sq Input Drive Size, 1/2 in Sq Output Drive Size, 10 in Length (J7183-00)
- MILWAUKEE TOOL 3/8 in Drive Impact Socket Set, Metric, 6 pcs (49-66-7036)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs (49-66-7021)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket Set, Metric, 9 pcs (49-66-7032)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7007)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, SAE, 8 pc. pcs (49-66-7018)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 11 pcs (49-66-7833)
- PRO-GRADE TOOLS 1/2" Drive Socket Set, Metric, 7 pcs (19616)
- Milwaukee Tool Impact Socket Sets