Shop All Sockets
Milwaukee Tool
1/2 in. Drive 18mm Metric 6-Point Socket with FOUR FLAT Sides
Mfr # 45-34-9119
Zoro # G7744892
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Number of Points 6
- Overall Length 3/4 in
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-34-9119
- Zoro # G7744892
- UPC # 045242589241
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3/4 in |
Socket Depth | Standard |
Socket Size | 18.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | Chrome |
Impact Rated | No |
Tether Ready | No |
Socket Shape | 6-Point |
Insulated | No |
Item | Standard Socket |
Locking | No |
Measurement Type | Metric |
Non-Sparking | No |
Description
Standard Socket, Socket Size 18.00 mm, 6-Point, Chrome Vanadium Steel, Chrome, Standard, Drive Size 1/2 in, Metric, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Dial Torque Wrench, Drive Size 1 in. (J6141F)
- DRILL AMERICA .5200 HSS Straight Shank Chucking Reamer (DWRR.5200)
- MARKAL Markal Silver-Streak Welders Pencils Specialty Markers in Silver, 12PK (96101)
- SATA File Tray Set, 8 Pc. (ST09910)
- MILWAUKEE TOOL 1/2 in. Drive 20mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9121)
- MILWAUKEE TOOL 1/2 in. Drive 19mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9120)
- MILWAUKEE TOOL 1/2 in. Drive 1 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9108)
- MILWAUKEE TOOL 1/4 in. Drive 15mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9053)
- MILWAUKEE TOOL 3/8 in. Drive 6mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9076)
- MILWAUKEE TOOL 1/4 in. Drive 9/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9010)
- MILWAUKEE TOOL 3/8 in. Drive 3/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9062)
- Milwaukee Tool Sockets