Shop All Sockets
Milwaukee Tool
1/2 in. Drive 10mm Metric 6-Point Socket with FOUR FLAT Sides
Mfr # 45-34-9111
Zoro # G7745233
Not eligible for select promotions
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Number of Points 6
- Overall Length 55/64 in
- Material Chrome Vanadium Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 45-34-9111
- Zoro # G7745233
- UPC # 045242589043
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 55/64 in |
Socket Size | 10.00 mm |
Socket Depth | Standard |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | Chrome |
Item | Standard Socket |
Measurement Type | Metric |
Locking | No |
Impact Rated | No |
Tether Ready | No |
Insulated | No |
Socket Shape | 6-Point |
Non-Sparking | No |
Description
Standard Socket, Socket Size 10.00 mm, 6-Point, Chrome Vanadium Steel, Chrome, Standard, Drive Size 1/2 in, Metric, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- EKLIND Metric Plain Double-Ball-Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 17/64 in Short (19603)
- CAPRI TOOLS 1/2 in Drive 14 mm Hex Bit Socket (3-0544)
- JPW INDUSTRIES J-2500 15 Floor Model Drill Press (354400)
- MILWAUKEE TOOL 1/2 in. Drive 24mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9125)
- MILWAUKEE TOOL 1/2 in. Drive 11mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9112)
- MILWAUKEE TOOL 1/2 in. Drive 5/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9102)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 3/8 in. Hex Bit Socket (49-66-5142)
- MILWAUKEE TOOL 1/4 in. Drive 5/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9016)
- MILWAUKEE TOOL 3/8 in. Drive 12mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0012)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (45126)
- Milwaukee Tool Sockets