Shop All Core Drill Bits
Milwaukee Tool
12 in. Diamond Ultra Wet Core Bit
Mfr # 48-17-5120
Zoro # G209833772
product price: $999.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$999.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material High Carbon Steel; Diamond
- Bit Dia. 12"
- Drilling Depth 13 in
- Overall Length 14 5/16 in
- Wet or Dry Application Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-5120
- Zoro # G209833772
- UPC # 045242820344
- Country of Origin Netherlands
- Category Core Drill Bits
Dimensions
Bit Dia. | 12" |
Drilling Depth | 13 in |
Overall Length | 14 5/16 in |
Shank Dia. | 1.25 in |
Size | 12 in. |
Core Diameter | 12 in |
Maximum Drilling Depth | 13 in |
Core Body Length | 16 in |
Shank Thread Size | 1 1/4" - 7" |
Shank Diameter | 1 1/4 in |
Description
Core Bit, Wet, 12 in, 14 5/16 in Overall Length, Maximum Drilling Depth 13 in, Shank Thread Size 1 1/4 In. - 7 In., Shank Diameter 1 1/4 in, Shank Hex Size Not Applicable, Threaded, Core Body Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tap 5/16-18 & F Drill Combo (95405)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1 (HSP1-1-82T)
- DRILL AMERICA #35 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN35)
- MILWAUKEE TOOL M12 Cable Stripper (Tool-Only) (2435-20)
- MILWAUKEE TOOL SDS+ CORE 2"X2" (48-20-5225)
- MILWAUKEE TOOL 2 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5408)
- MILWAUKEE TOOL SDS+ CORE 1-3/8"X2" (48-20-5210)
- MILWAUKEE TOOL 4" Dry Core Masonry Bit (48-17-0040)
- MILWAUKEE TOOL 5/8"-11 x 6" Core Bit Extension (48-17-6010)
- MILWAUKEE TOOL 1-1/4 in. Diamond Ultra Dry Core Bit (48-17-0112)
- RUKO TOOLS Annular Cutter, Fractional Inch (108670F)
- Milwaukee Tool Core Drill Bits