Shop All Diamond Saw Blades
Milwaukee Tool
12 in. Diamond Segmented Masonry and Concrete Cutting Blade
Mfr # 49-93-7035
Zoro # G1629664
product price: $118.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Concrete
- Materials Cut Concrete, Masonry
- For Use With Saw Type Handheld Concrete Saw, Table Saw
- Blade Dia. 12 in
- Arbor Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-93-7035
- Zoro # G1629664
- UPC # 045242216949
- Country of Origin Thailand
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 12 in |
Arbor Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Material Application | Concrete |
Materials Cut | Concrete, Masonry |
For Use With Saw Type | Handheld Concrete Saw, Table Saw |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Green Concrete |
Item | Diamond Segmented Blade |
Diamond Knockout | No |
Grade | Good |
Blade Material | Diamond |
Blade Thickness | 0.787 in |
Description
Diamond Segmented Blade, Blade Dia. 12 in, Arbor Size 1 in, Arbor Shape Round, For Use With Saw Type Handheld Concrete Saw, Table Saw, Cutting Type Wet/Dry, Rim Type Segmented, Primary Material Application Concrete, Materials Cut Concrete, Masonry, For Use On Concrete Type Green Concrete, Grade Good, Blade Thickness 0.787 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 37 mm 6-Point Impact Socket (SID22137)
- INGERSOLL-RAND Throttle Valve Plunger (285B-302)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (2330LG-200)
- PORTER-CABLE Cord (879182)
- MILWAUKEE TOOL Oscillating Scraper Blade, Rounded (49-25-2272)
- MILWAUKEE TOOL 12 in. Diamond Ultra Segmented Concrete Cutting Blade (49-93-7535)
- MILWAUKEE TOOL 3" Diamond Tile Blade (49-94-3010)
- MILWAUKEE TOOL 14 in. Diamond Segmented Masonry and Concrete Cutting Blade (49-93-7040)
- MILWAUKEE TOOL 12 in. STEELHEAD Diamond Cut-Off Wheel (49-93-7835)
- MILWAUKEE TOOL METL BLADE FERROUS 5-3/8 X 30T (ML48-40-4070)
- HUSQVARNA Diamond Saw Blade, Masonry, 6 in. Dia. (XL6-1000)
- Milwaukee Tool Diamond Saw Blades