Shop All Cordless Drills
Milwaukee Tool
1/2 in, 12V DC Extra Battery Bundle
Mfr # 2503-22, 48-11-2411
Zoro # G4612393
Free Shipping & Returns
Not eligible for select promotions
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Number of Batteries 3
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, (2) 1.5 Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2503-22, 48-11-2411
- Zoro # G4612393
- UPC # 045242508990
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6-5/8 in |
Overall Length | 6 5/8 in |
Overall Height | 7 3/4 in |
Overall Width | 2 1/8 in |
Description
Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 3, M12 FUEL Series, No Load RPM 0 to 450/0 to 1700, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 132 in-lb, Battery Included 38D763, 38D764, 38D759, Transmission 2-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 38D763, 38D764, 38D759, Chuck Keyless, Tool Length 6-5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 24" x 16" Professional Tongue Framing Square (1110)
- MITUTOYO Zero Setter, 0 to 0.125" Range, White (950-111)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-5/16" (80840)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT112M)
- MILWAUKEE TOOL SHOCKWAVE IMPACT DRILL TAP SET MET 5PC (ML48-89-4875)
- MILWAUKEE TOOL M12 1/2" Drill/Driver, M12 HOCP2.5 Batt. (3403-20, 48-11-2425)
- MILWAUKEE TOOL 3/8 Drill Driver (ML2407-20)
- MILWAUKEE TOOL 1/2 in, 18V DC Cordless Drill, Battery Included (2606-22CT / 48-11-1820)
- MILWAUKEE TOOL M18 Compact Brushless 1/2 in. Drill/Driver Kit (3601-22CT)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Drill/Driver (Tool Only) (2903-20)
- DEWALT Cordless Drill (DCD794D1)
- Milwaukee Tool Cordless Drills