Shop All Cordless Drills
Milwaukee Tool
1/2 in, 12V DC Cordless Drill
Mfr # 2503-22, 48-11-2420, 48-11-2420
Zoro # G7650428
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (1) 4.0 Ah, (3) 2.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2503-22, 48-11-2420, 48-11-2420
- Zoro # G7650428
- UPC # 045242508990
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6-39/64 in |
Overall Height | 7 3/4 in |
Overall Width | 2 1/8 in |
Overall Length | 6 5/8 in |
Description
Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (1) 4.0 Ah, (3) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M12 FUEL Series, No Load RPM 0 to 450/0 to 1700, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 132 in-lb, Battery Included 38D763, 38D764, Transmission 2-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 38D763, 38D764, Chuck Keyless, Tool Length 6-39/64 in, Tool Weight 2.3 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Solid Carbide Square End Mill, 10 mm, TiAlN Coated (202725 10)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19106)
- GEARWRENCH 5-1/2" Mini Dual Material Needle Nose Pliers (82002D)
- WESTWARD Combination Wrench, 1/4", SAE, Satin (54RY93)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Drill/Driver Kit (2903-22)
- MILWAUKEE TOOL 3/8 Drill Driver (ML2407-20)
- MILWAUKEE TOOL Milwaukee 2803-22 M18 FUEL¿ 1/2" Drill/Driver Kit w/ 2 XC Batteries (2803-22)
- MILWAUKEE TOOL M12 Cordless Li-Ion 3/8 Right Angle Drill/Driver Bare Tool Only, (2415-20)
- MILWAUKEE TOOL M18 Compact 1/2" Drill Driver w/ (2) Batteries Kit (2606-22CT)
- MILWAUKEE TOOL M18 FUEL 1/2" Drill Kit, 5.0 Battery (2903-22, 48-11-1850)
- DEWALT Cordless Drills, 1250 RPM Max. Speed (DCD445X1)
- Milwaukee Tool Cordless Tools