Shop All Electric Impact Wrenches
Milwaukee Tool
1/2" Impact Wrench w/Rocker Switch and Detent Pin Socket Retention
Mfr # 9070-20
Zoro # G3099153
product price: $199.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Driver and Wrench Product Grouping Electric Impact Wrenches
- Drive Size 1/2 in Square
- Drive Configuration Straight
- Max. Torque 300 ft-lb
- Amps 7.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 9070-20
- Zoro # G3099153
- UPC # 045242063437
- Country of Origin China
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1/2 in Square |
Tool Length | 11-5/8" |
Overall Length | 11 5/8 in |
Cord Length | 96 in |
Description
Impact Wrench, Drive Style Standard, Drive Size 1/2 in Square, Max. Torque 300 ft-lb, Fastening Torque 300 ft-lb, Breakaway Torque 300 ft-lb, Free Speed 1,800 RPM, Power to Weight Ratio 50 ft-lb/lb, Impact Rated Yes, Impacts per Minute 2,600, Explosive Environment Rated No, Lock-Off Switch No, Retainer Type Pin Detent, Tool Style Full-Size, Handle Type Pistol Grip, Built-In Light No, Power Source Corded, Plug Type Two-Prong, Voltage 120V AC, 120V DC, Cord Length 96 in, Current 7 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 1/4 Inch 12-Point Socket (SHD02206)
- SOUTHWIRE TCC9D Wire Cutter/Crimper, 10 to 22 AWG Solid Stripping, Dipped Grip Handle (58289901)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31606RF)
- STARRETT Thickness Gage, 0.023 In, 1/2 x 12 In (667-23)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2855-20, 48-11-1850R)
- MILWAUKEE TOOL Impact Wrench/Battery, Quick Change Hex (2865-20, 48-11-1850R)
- MILWAUKEE TOOL 3/4" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9075-20)
- MILWAUKEE TOOL Battery and Impact Driver, 3600 RPM (48-11-2425, 3453-20)
- MILWAUKEE TOOL Impact Wrench and Battery, Through Hole, (2864-20, 48-11-1850R)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Friction Ring Kit (2565-22)
- MILWAUKEE TOOL 1/2" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9071-20)
- Milwaukee Tool Power Fastening Tools