Shop All Nut Drivers
Milwaukee Tool
1/2" HollowCore Magnetic Nut Driver
Mfr # 48-22-2526
Zoro # G7555974
product price: $16.29
/ea
Not eligible for select promotions
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/2 in
- Nut Driver Handle Color Red with Black Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2526
- Zoro # G7555974
- UPC # 045242294336
- Country of Origin China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/2 in |
Nut Driver Shank Length | 3 in |
Nut Driver Overall Length | 7 1/2 in |
Nut Driver Hex Size | 1/2 in |
Hex Size | 1/2 in |
Range of Lengths | 7 1/2 in |
Tip Size | 1/2 in |
Shank Length | 3 in |
For Fastener Size | 1/2 in |
Description
The Milwaukee 48-22-2526 1/2" HollowCore Magnetic Nut Driver is a great tool for anyone who works with fasteners. The red handle is easy to grip and the multi-component handle makes it comfortable to use. Made of molded components, this hex shank nut driver provides increased durability. Its cushion grip offers more comfort while you work. The screwdriver and nut driver grouping means you can use this tool for both applications. This magnetic nut driver has an overall length of 7 1/2 in., a tip size of 1/2 in., and a hex size of 1/2 in.. If you are looking for a high quality hex shank nut driver, the Milwaukee 48-22-2526 is your best bet.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534207)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 6" L, Steel, Unfinished (M6N-0812-6)
- FLEMING SUPPLY 35-piece Router Bit Set with Shank and Aluminum Storage Case, Tools for Home Improvement and DIY (356624SMA)
- SUNEX Impact Ready Magnetic Nut Setters Set, SAE, Metric, 14 pcs (9933)
- MILWAUKEE TOOL 9/16" Hollow Shaft Nut Driver (48-22-2427)
- MILWAUKEE TOOL 13mm Hollow Shaft Nut Driver (48-22-2437)
- MILWAUKEE TOOL 7mm HollowCore Magnetic Nut Driver (48-22-2534)
- MILWAUKEE TOOL 10mm HollowCore Magnetic Nut Driver (48-22-2536)
- MILWAUKEE TOOL 6mm HollowCore Magnetic Nut Driver (48-22-2533)
- MILWAUKEE TOOL 5mm Hollow Shaft Nut Driver (48-22-2431)
- KO-KEN T Handle Socket 3/4 6 Point 350 x 300mm (104A-3/4)
- Milwaukee Tool Screwdrivers and Nutdrivers