Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Standard Impact Socket 3/4 in Size, Standard Socket, Black Phosphate
Mfr # 49-66-6206
Zoro # G101259496
product price: $7.99
/ea
Not eligible for select promotions
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 3/4 in
- Number of Points 6
- Material Steel
- Socket Shape 6-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6206
- Zoro # G101259496
- UPC # 045242581528
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 3/4 in |
Size | 3/4" |
Socket Depth | Standard |
Socket Length | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Standard Impact Socket |
Socket Shape | 6-Point |
Non-Sparking | No |
Insulated | No |
Drive Type | Impact |
Wall Thickness | 1/8 in |
Measurement Type | SAE |
Locking | No |
Finish | Black Phosphate |
Bolt Clearance | 11/16 in |
Standards | ASME |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Non-Magnetic | Yes |
Impact Rated | Yes |
Tether Ready | No |
Description
The Milwaukee 49-66-6206 Standard Impact Socket is designed to withstand heavy duty impacts. The six point impact socket is made of steel, making it durable and long lasting. Featuring a black phosphate finish, the standard impact socket can handle all types of fasteners. It has a 1/2 in drive size and 6 point sockets for better grip and control when working with nuts and bolts. The standard impact socket also comes with an adapter, driver, ratchet or wrench to fit your needs. This Milwaukee Standard Impact Socket will meet all your requirements when it comes to handling heavy duty impacts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 1 23/32 in L (J5239-50W)
- TOOLPRO 4 in Hammer Head Joint Knife (TP03230)
- VEGA Slotted Bit Finder 12 (12-14) x 3-7/8 (BBF12)
- PERFORMANCE TOOL Phillips Round # 2 X 8 In Screwdriver # 2, W30965 (W30965)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1/2 in Size, Standard Socket, Black Phosphate (49-66-6202)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 13/16 in Size, Standard Socket, Black Phosphate (49-66-6207)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 7/8 in Size, Standard Socket, Black Phosphate (49-66-6208)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 5/16 in Size, Standard Socket, Black Phosphate (49-66-6215)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6234)
- MILWAUKEE TOOL 1/2 in Drive 3-in-1 Transmission Utility Socket 1/2 in Size Square Deep Depth, Black Oxide (49-66-5102)
- URREA 1/2" drive, 6-pt deep impact socket 32MM (7332M)
- Milwaukee Tool Sockets & Ratchets