Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate
Mfr # 49-66-6209
Zoro # G001259404
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 15/16 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6209
- Zoro # G001259404
- UPC # 045242581559
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 15/16 in |
Size | 15/16" |
Socket Length | 1 37/64 in |
Socket Depth | Standard |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Standard Impact Socket |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Impact Rated | Yes |
Tether Ready | No |
Bolt Clearance | 3/4 in |
Insulated | No |
Finish | Black Phosphate |
Non-Sparking | No |
Socket Shape | 6-Point |
Wall Thickness | 1/8 in |
Locking | No |
Non-Magnetic | Yes |
Drive Type | Impact |
Standards | ASME |
Measurement Type | SAE |
Description
Standard Impact Socket, Socket Size 15/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Standard, Socket Length 1 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3 in. Diameter Cutting Discs, 5PK (IR9520)
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M24x3 Thread, 2 OD Die, Right Hand Thread, HSS, Bright (DWTMR2-24X3)
- VERSADRIVE HMT MultiSink Pilot 15/16 (601051-0040)
- POSI LOCK Internal/External Mechanical Puller (TK-107)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 11/16 in Size, Standard Socket, Black Phosphate (49-66-6205)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 9/16 in Size, Standard Socket, Black Phosphate (49-66-6219)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 3/16 in Size, Standard Socket, Black Phosphate (49-66-6213)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 46 mm Size, Standard Socket, Black Phosphate (49-66-6606)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 24 mm Size, Standard Socket, Black Phosphate (49-66-6147)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate (49-66-6399)
- WRIGHT TOOL 1 in Drive Impact Socket 95 mm Size, Standard Socket, black oxide (88-95MM)
- Milwaukee Tool Impact Sockets