Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate
Mfr # 49-66-6210
Zoro # G701259339
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 1 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6210
- Zoro # G701259339
- UPC # 045242581566
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 1 in |
Size | 1" |
Socket Length | 1 21/32 in |
Socket Depth | Standard |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Standard Impact Socket |
Tether Ready | No |
Non-Sparking | No |
Impact Rated | Yes |
Socket Shape | 6-Point |
Insulated | No |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Locking | No |
Finish | Black Phosphate |
Non-Magnetic | Yes |
Drive Type | Impact |
Bolt Clearance | 3/4 in |
Wall Thickness | 1/8 in |
Measurement Type | SAE |
Standards | ASME |
Description
Standard Impact Socket, Socket Size 1 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Standard, Socket Length 1 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Stainless Flat Nose Plier (PM-396H)
- GEARWRENCH 13mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86213)
- DAYTON Cap Cover and Spring (963623100)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Black Satin, Comp: Steel (K0116.4A51X35)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/8 in Size, Standard Socket, Black Phosphate (49-66-6212)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 11/16 in Size, Standard Socket, Black Phosphate (49-66-6205)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 3/8 in Size, Standard Socket, Black Phosphate (49-66-6200)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 16 mm Size, Standard Socket, Black Phosphate (49-66-6140)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6396)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 35 mm Size, Standard Socket, Black Phosphate (49-66-6267)
- WRIGHT TOOL 1 in Drive Impact Socket 1 7/8 in Size, Standard Socket, black oxide (8860)
- Milwaukee Tool Sockets & Ratchets