Shop All Socket Sets
Milwaukee Tool
1/2" Drive Socket Set SAE 22 Pieces 1/2 in to 1 1/8 in , Chrome
Mfr # 48-22-9410
Zoro # G4594774
product price: $169.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$169.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Material Alloy Steel
- Ratchets Included Pear Head 11-1/4 in
- Drive Size 1/2"
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9410
- Zoro # G4594774
- UPC # 045242540655
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Overall Length | 10 1/4 in |
Socket Size Range | 1/2 in to 1 1/8 in |
Socket Size | 1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in |
Standard Socket Size | 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in |
Container Length | 2 1/4 in |
Deep Socket Size | 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in |
Deep Socket Style/Size | Deep 6-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in |
Standard Socket Style/Size | Standard 6-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in |
Container Width | 14 in |
Container Height | 10 1/4 in |
Description
Product details about the MILWAUKEE TOOL - 48-22-9410 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The Milwaukee Tool 48-22-9410 Socket Set offers a comprehensive range of socket sizes from 1/2 in to 1 1/8 in. This set includes both standard and deep sockets, with the standard sockets available in sizes: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in,15 /16in ,1in ,1 /16in and the deep sockets available at: 1 /2in ,9 /16in ,5 /8in ,11 /16in ,3 /4in ,13 /16in ,7 /8i nand15 /6i nin size. The drive type is SAE which makes it suitable for various general approach industries.
Constructed from durable alloy steel material with a chrome finish that resists corrosion ensures longevity of this toolset. It features a pear head shape ratchet with an overall length of approximately10 -1⁄4 inches and has90 geared teeth providing adequate precision control during use. The minimum arc swing and flex range motion are both at4 degrees allowing for efficient operation even within tight spaces.
This set comes complete with22 pieces including extensions and a90-tooth ratchet all housed within a dust-resistant plastic case measuring14 inches wide by10 -1⁄4 inches high by2 -1⁄4 inches long. Please note that while this set does include wrenches and drive tools it is not tether capable nor does it include flex sockets or socket bits. Despite these exclusions the Milwaukee Tool48 -229410 Socket Set provides ample variety to meet your project needs.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The Milwaukee Tool 48-22-9410 Socket Set offers a comprehensive range of socket sizes from 1/2 in to 1 1/8 in. This set includes both standard and deep sockets, with the standard sockets available in sizes: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in,15 /16in ,1in ,1 /16in and the deep sockets available at: 1 /2in ,9 /16in ,5 /8in ,11 /16in ,3 /4in ,13 /16in ,7 /8i nand15 /6i nin size. The drive type is SAE which makes it suitable for various general approach industries.
Constructed from durable alloy steel material with a chrome finish that resists corrosion ensures longevity of this toolset. It features a pear head shape ratchet with an overall length of approximately10 -1⁄4 inches and has90 geared teeth providing adequate precision control during use. The minimum arc swing and flex range motion are both at4 degrees allowing for efficient operation even within tight spaces.
This set comes complete with22 pieces including extensions and a90-tooth ratchet all housed within a dust-resistant plastic case measuring14 inches wide by10 -1⁄4 inches high by2 -1⁄4 inches long. Please note that while this set does include wrenches and drive tools it is not tether capable nor does it include flex sockets or socket bits. Despite these exclusions the Milwaukee Tool48 -229410 Socket Set provides ample variety to meet your project needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS General Purpose Pick Hammer, M (158FG)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7144)
- DRILL AMERICA 11/32"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X11/32)
- IDEAL Stm Std Frame Only (L-5620)
- MILWAUKEE TOOL 3/8 in Drive SAE, 8 pcs (48-22-9542)
- MILWAUKEE TOOL 3/8" Drive Ratchet and Socket Tray, Metric (48-22-9482T)
- MILWAUKEE TOOL 1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/2 in , Chrome (49-66-6802)
- MILWAUKEE TOOL 3/8 in Drive Deep Well Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Chrome (48-22-9405)
- MILWAUKEE TOOL 1/2 in Drive SAE, 10 pcs (49-66-5125)
- MILWAUKEE TOOL 3/8” Drive 28pc Ratchet & Socket Set w/PACKOUT Compact Organizer - SAE (48-22-9481)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213)
- Milwaukee Tool Socket Sets