Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 9 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6270
Zoro # G201259334
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 9 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6270
- Zoro # G201259334
- UPC # 045242582167
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 9 mm |
Size | 9mm |
Socket Depth | Deep |
Socket Length | 3 5/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Drive Type | Impact |
Wall Thickness | 1/8 in |
Impact Rated | Yes |
Bolt Clearance | 15/16 in |
Non-Magnetic | Yes |
Socket Shape | 6-Point |
Locking | No |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Tether Ready | No |
Non-Sparking | No |
Insulated | No |
Measurement Type | Metric |
Standards | ASME |
Finish | Black Phosphate |
Description
Deep Impact Socket, Socket Size 9 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Carbon Brush Assembly (22-18-0710)
- GROZ 2lbs Drilling Hammer with Fiberglass Handle, 11" (DH/FG/2/11)
- IRWIN HSS Step Drill Bit 1 Size, 1-1/8 w/Steps (UNIBIT 13)
- LOGGERHEAD TOOLS BG6-01R-01 Bionic Grip Pliers 6 in. (2390953)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 15 mm Size, Deep Socket, Black Phosphate (49-66-6276)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6278)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 31 mm Size, Deep Socket, Black Phosphate (49-66-6292)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 3/8 in Size, Standard Socket, Black Phosphate (49-66-6216)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 40 mm Size, Standard Socket, Black Phosphate (49-66-6603)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 34 mm Size, Standard Socket, Black Phosphate (49-66-6372)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3048D)
- Milwaukee Tool Sockets & Ratchets