Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 8 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6269
Zoro # G501259362
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 8 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6269
- Zoro # G501259362
- UPC # 045242582150
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 8 mm |
Size | 8mm |
Socket Depth | Deep |
Socket Length | 3 5/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Non-Sparking | No |
Measurement Type | Metric |
Standards | ASME |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Non-Magnetic | Yes |
Wall Thickness | 1/8 in |
Finish | Black Phosphate |
Bolt Clearance | 13/16 in |
Insulated | No |
Drive Type | Impact |
Locking | No |
Socket Shape | 6-Point |
Tether Ready | No |
Impact Rated | Yes |
Description
Deep Impact Socket, Socket Size 8 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #3 3/16 - 3/4" (48-89-9243)
- FEIN Assy, Power Cord, Usa101,120v (31342621143)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- HHIP 23/32" 5C Round Collet (3900-1143)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 29 mm Size, Deep Socket, Black Phosphate (49-66-6290)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 12 mm Size, Deep Socket, Black Phosphate (49-66-6273)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6278)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket 3/4 in, 9/16 in Size, Standard Socket, Matte (49-66-5119)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 13/16 in Size, Deep Socket, Black Phosphate (49-66-6126)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 8 mm Size, Standard Socket, Black Phosphate (49-66-6132)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-618)
- Milwaukee Tool Sockets & Ratchets