Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 3/8 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6220
Zoro # G801259529
product price: $7.99
/ea
Not eligible for select promotions
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 3/8 in
- Number of Points 6
- Material Steel
- Standards ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6220
- Zoro # G801259529
- UPC # 045242581665
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 3/8 in |
Size | 3/8" |
Socket Length | 3 5/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Standards | ASME |
Tether Ready | No |
Finish | Black Phosphate |
Drive Type | Impact |
Non-Magnetic | Yes |
Locking | No |
Impact Rated | Yes |
Socket Shape | 6-Point |
Insulated | No |
Wall Thickness | 1/8 in |
Non-Sparking | No |
Measurement Type | SAE |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Bolt Clearance | 1 in |
Description
This Milwaukee 3/8 in. Deep Impact Socket is the perfect tool for removing stubborn bolts and nuts. It is made of high-quality steel that is strong enough to withstand impact. The black phosphate finish protects against corrosion, while the 6-point deep socket design provides more contact with the fastener head. This impact socket has a ratcheting configuration, allowing you to work faster and easier without having to reposition your hand or wrench when tightening or loosening bolts and nuts. The Milwaukee 3/8 in. Deep Impact Socket will allow you to complete tough jobs quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 4 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (1774981)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.0 hp (52668)
- BONDHUS Hex Ball End Wrench Set, 13PCS (BND10937)
- GROOVELOCK GRVLOCK PLIER SET 8""&10"" (2078709)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6229)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 9/16 in Size, Deep Socket, Black Phosphate (49-66-6223)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/2 in Size, Deep Socket, Black Phosphate (49-66-6238)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 41 mm Size, Standard Socket, Black Phosphate (49-66-6604)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 11 mm Size, Standard Socket, Black Phosphate (49-66-6135)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 19 mm Size, Standard Socket, Black Phosphate (49-66-6251)
- PROTO 3/4 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (J07513L)
- Milwaukee Tool Impact Sockets