Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 36 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6297
Zoro # G301259357
product price: $23.15
/ea
Not eligible for select promotions
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 36 mm
- Number of Points 6
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6297
- Zoro # G301259357
- UPC # 045242582433
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 36 mm |
Size | 36mm |
Socket Depth | Deep |
Socket Length | 3 5/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Finish | Black Phosphate |
Drive Type | Impact |
Non-Sparking | No |
Insulated | No |
Standards | ASME |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Impact Rated | Yes |
Bolt Clearance | 1 11/16 in |
Locking | No |
Measurement Type | Metric |
Tether Ready | No |
Socket Shape | 6-Point |
Wall Thickness | 3/16 in |
Non-Magnetic | Yes |
Description
Deep Impact Socket, Socket Size 36 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Single-Ear Hose Clamp Pliers, Straight Jaw (ECP-100)
- MAG-MATE Telescop Mirror, Glass, 2.5x3.5 In, 32.75 L (318)
- FISKARS Aviation Snip, Ergonomic, Serrated, 18 ga (710700-1002)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-20 Size (301141010)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate (49-66-6296)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6278)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 15 mm Size, Deep Socket, Black Phosphate (49-66-6276)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6508)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 11/16 in Size, Standard Socket, Black Phosphate (49-66-6109)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 65 mm Size, Standard Socket, Black Phosphate (49-66-6614)
- WESTWARD 1/2 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (4LXD3)
- Milwaukee Tool Sockets & Ratchets