Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6296
Zoro # G901259467
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 35 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6296
- Zoro # G901259467
- UPC # 045242582426
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 35 mm |
Size | 35mm |
Socket Depth | Deep |
Socket Length | 3 5/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Bolt Clearance | 1 3/4 in |
Non-Magnetic | Yes |
Tether Ready | No |
Locking | No |
Wall Thickness | 3/16 in |
Finish | Black Phosphate |
Impact Rated | Yes |
Insulated | No |
Standards | ASME |
Non-Sparking | No |
Measurement Type | Metric |
Drive Type | Impact |
Socket Shape | 6-Point |
Description
Deep Impact Socket, Socket Size 35 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Breaker Bar, 1/2" Drive, 18" (62120)
- FEIN Hacksaw Blade, 16 In. L, Carbide (69908104005)
- WALTER SURFACE TECHNOLOGIES Quick-Step Big-Buff Polishing Tool (30A265)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 4" (59113)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 25 mm Size, Deep Socket, Black Phosphate (49-66-6286)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6278)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate (49-66-6285)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 46 mm Size, Standard Socket, Black Phosphate (49-66-6384)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 37 mm Size, Standard Socket, Black Phosphate (49-66-6375)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 15 mm Size, Short Socket, Black Oxide (49-16-1615)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34368)
- Milwaukee Tool Impact Sockets