Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 34 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6295
Zoro # G001259442
product price: $23.15
/ea
Not eligible for select promotions
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 34 mm
- Number of Points 6
- Material Steel
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6295
- Zoro # G001259442
- UPC # 045242582419
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 34 mm |
Size | 34mm |
Socket Depth | Deep |
Socket Length | 3 5/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Measurement Type | Metric |
Drive Type | Impact |
Socket Shape | 6-Point |
Bolt Clearance | 1 7/8 in |
Standards | ASME |
Non-Magnetic | Yes |
Impact Rated | Yes |
Non-Sparking | No |
Tether Ready | No |
Insulated | No |
Finish | Black Phosphate |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Locking | No |
Wall Thickness | 1/8 in |
Description
Deep Impact Socket, Socket Size 34 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Petzl CARITOOL Tool Holder Large (P042AA01)
- WESTWARD 7-1/4", 60-Teeth Circular Saw Blade (24EL97)
- LENOX Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (81939D2B72375)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (2 pk) (49-25-1522)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 20 mm Size, Deep Socket, Black Phosphate (49-66-6281)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 29 mm Size, Deep Socket, Black Phosphate (49-66-6290)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 25 mm Size, Deep Socket, Black Phosphate (49-66-6286)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 3/8 in Size, Standard Socket, Black Phosphate (49-66-6216)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/4 in Size, Deep Socket, Black Phosphate (49-66-6516)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6230)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4033MD)
- Milwaukee Tool Impact Sockets