Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6226
Zoro # G201259587
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 3/4 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6226
- Zoro # G201259587
- UPC # 045242581726
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 3/4 in |
Size | 3/4" |
Socket Depth | Deep |
Socket Length | 3 5/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Wall Thickness | 1/8 in |
Locking | No |
Non-Sparking | No |
Standards | ASME |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Tether Ready | No |
Measurement Type | SAE |
Insulated | No |
Finish | Black Phosphate |
Bolt Clearance | 1 1/4 in |
Socket Shape | 6-Point |
Drive Type | Impact |
Impact Rated | Yes |
Non-Magnetic | Yes |
Description
Deep Impact Socket, Socket Size 3/4 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/4"opening size. (2644SW)
- GEARWRENCH 3 Piece 1/4", 3/8", 1/2" Drive 120XP Locking Flex Head Ratchet Set (81382)
- TITAN IMP SKT WOBBLE ADAPTER 3PC SET 6" (TL49006)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/2 in Size, Deep Socket, Black Phosphate (49-66-6238)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6228)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6230)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 32 mm Size, Deep Socket, Black Phosphate (49-66-6407)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 3/16 in Size, Standard Socket, Black Phosphate (49-66-6213)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate (49-66-6285)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030UD)
- Milwaukee Tool Impact Sockets