Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 32 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6293
Zoro # G301259432
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 32 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6293
- Zoro # G301259432
- UPC # 045242582396
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 32 mm |
Size | 32mm |
Socket Length | 3 5/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Impact Rated | Yes |
Insulated | No |
Non-Sparking | No |
Wall Thickness | 1/8 in |
Bolt Clearance | 1 5/16 in |
Drive Type | Impact |
Non-Magnetic | Yes |
Standards | ASME |
Measurement Type | Metric |
Locking | No |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Socket Shape | 6-Point |
Finish | Black Phosphate |
Tether Ready | No |
Description
Deep Impact Socket, Socket Size 32 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TOOLS Marking Gauge - Beech (20162)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 1/8 (16W807)
- JONES STEPHENS Screwdriver, 6 in 1, Phillips and Slotted 1/4", 15/16" Hex (S41006)
- SPYDER 6" Carbide Tipped Hole Saw (600838)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 30 mm Size, Deep Socket, Black Phosphate (49-66-6291)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 29 mm Size, Deep Socket, Black Phosphate (49-66-6290)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 9 mm Size, Deep Socket, Black Phosphate (49-66-6270)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 16 mm Size, Standard Socket, Black Phosphate (49-66-6248)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6128)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 46 mm Size, Standard Socket, Black Phosphate (49-66-6384)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015UMD)
- Milwaukee Tool Sockets & Ratchets