Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 31 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6292
Zoro # G701259438
product price: $21.99
/ea
Not eligible for select promotions
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 31 mm
- Number of Points 6
- Material Steel
- Non-Magnetic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6292
- Zoro # G701259438
- UPC # 045242582389
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 31 mm |
Size | 31mm |
Socket Length | 3 5/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Non-Magnetic | Yes |
Socket Shape | 6-Point |
Standards | ASME |
Impact Rated | Yes |
Wall Thickness | 3/16 in |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Bolt Clearance | 1 7/16 in |
Drive Type | Impact |
Tether Ready | No |
Finish | Black Phosphate |
Non-Sparking | No |
Locking | No |
Insulated | No |
Measurement Type | Metric |
Description
Deep Impact Socket, Socket Size 31 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spiral Screw Extrctr 5Pc (53535)
- WESTWARD Tap/Die Set, 64 Pieces (1PZ53)
- SUNEX 1/2" Drive SAE, 5 pcs (2625)
- JET Cold Saw, Cast Iron, 115V, 11 In Dia (414228)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6282)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 32 mm Size, Deep Socket, Black Phosphate (49-66-6293)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 19 mm Size, Deep Socket, Black Phosphate (49-66-6280)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 5/8 in Size, Standard Socket, Black Phosphate (49-66-6108)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 3/8 in Size, Standard Socket, Black Phosphate (49-66-6104)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 7/16 in Size, Deep Socket, Black Phosphate (49-66-6221)
- PROTO 3/4 in Drive Impact Socket 24 mm Size 6 pt Standard Depth, Black Oxide (J07524M)
- Milwaukee Tool Sockets & Ratchets