Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 29 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6290
Zoro # G601259385
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 29 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6290
- Zoro # G601259385
- UPC # 045242582365
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 29 mm |
Size | 29mm |
Socket Depth | Deep |
Socket Length | 3 5/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Locking | No |
Non-Magnetic | Yes |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Wall Thickness | 3/16 in |
Insulated | No |
Non-Sparking | No |
Measurement Type | Metric |
Finish | Black Phosphate |
Socket Shape | 6-Point |
Impact Rated | Yes |
Drive Type | Impact |
Standards | ASME |
Tether Ready | No |
Bolt Clearance | 1 9/16 in |
Description
Deep Impact Socket, Socket Size 29 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, 5 to 6", 0.0001, Ratchet (103-220)
- WESTWARD Mechanics Drill, HSS, 1/2,135 Deg (2UFX6)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 14Mm Socket Imp 14Mm, M824 (M824)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (208399)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 28 mm Size, Deep Socket, Black Phosphate (49-66-6289)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6294)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 12 mm Size, Deep Socket, Black Phosphate (49-66-6273)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 3/16 in Size, Deep Socket, Black Phosphate (49-66-6233)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 15/16 in Size, Deep Socket, Black Phosphate (49-66-6354)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 5/16 in Size, Deep Socket, Black Phosphate (49-66-6344)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 32 mm Size, Standard Socket, Natural (I-3/4D32MM)
- Milwaukee Tool Sockets & Ratchets