Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 28 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6289
Zoro # G901259450
product price: $16.79
/ea
Not eligible for select promotions
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 28 mm
- Number of Points 6
- Material Steel
- Socket Length 3 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6289
- Zoro # G901259450
- UPC # 045242582358
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 28 mm |
Size | 28mm |
Socket Length | 3 5/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Non-Magnetic | Yes |
Drive Type | Impact |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Locking | No |
Wall Thickness | 1/8 in |
Measurement Type | Metric |
Finish | Black Phosphate |
Standards | ASME |
Socket Shape | 6-Point |
Impact Rated | Yes |
Bolt Clearance | 1 5/8 in |
Insulated | No |
Tether Ready | No |
Non-Sparking | No |
Description
Deep Impact Socket, Socket Size 28 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Professional wood chisel 1" (FF-1)
- SANDS LEVEL & TOOL CO Professional Brass Engineer Plumb, 16 oz. (SL41)
- DYNAMIC Tools 36" Aluminum Pipe Wrench, 5" Jaw Opening (D080036)
- DRILL AMERICA m27x2 Carbon Steel Hex Die (DWTMHX27X2)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6275)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 26 mm Size, Deep Socket, Black Phosphate (49-66-6287)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 18 mm Size, Deep Socket, Black Phosphate (49-66-6279)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 40 mm Size, Standard Socket, Black Phosphate (49-66-6603)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/2 in Size, Standard Socket, Black Phosphate (49-66-6218)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 5/8 in Size, Deep Socket, Black Phosphate (49-66-6333)
- URREA 1" Drive 6-Point Short Impact Socket 36MM (10036M)
- Milwaukee Tool Impact Sockets