Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 27 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6288
Zoro # G501259430
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 27 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6288
- Zoro # G501259430
- UPC # 045242582341
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 27 mm |
Size | 27mm |
Socket Length | 3 5/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Impact Rated | Yes |
Non-Sparking | No |
Finish | Black Phosphate |
Tether Ready | No |
Standards | ASME |
Locking | No |
Bolt Clearance | 1 5/8 in |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Measurement Type | Metric |
Non-Magnetic | Yes |
Wall Thickness | 1/8 in |
Socket Shape | 6-Point |
Drive Type | Impact |
Insulated | No |
Description
Deep Impact Socket, Socket Size 27 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 10.625in x 22.25in 1/2 Inch Thick Black (TBF-1022-BLK)
- BONDHUS 17mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43986)
- GREENLEE Cam Retention Shaft, Wt 0.025 Lb (38463)
- WIHA Hex 1/4" Drive Bit Socket 6" Long 3mm (77142)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6275)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 20 mm Size, Deep Socket, Black Phosphate (49-66-6281)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 29 mm Size, Deep Socket, Black Phosphate (49-66-6290)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate (49-66-6410)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 17 mm Size, Short Socket, Black Oxide (49-16-1617)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 9/16 in Size, Standard Socket, Black Phosphate (49-66-6107)
- PROTO 1 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (J10018T)
- Milwaukee Tool Impact Sockets