Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 26 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6287
Zoro # G101259564
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 26 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6287
- Zoro # G101259564
- UPC # 045242582334
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 26 mm |
Size | 26mm |
Socket Length | 3 5/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Tether Ready | No |
Wall Thickness | 1/8 in |
Finish | Black Phosphate |
Locking | No |
Insulated | No |
Drive Type | Impact |
Standards | ASME |
Measurement Type | Metric |
Non-Magnetic | Yes |
Socket Shape | 6-Point |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Bolt Clearance | 1 3/16 in |
Impact Rated | Yes |
Non-Sparking | No |
Description
Deep Impact Socket, Socket Size 26 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Half Round File, Swiss, #0/Dbl., 8inL (84141000)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH3 #6-32UNC (341706)
- PROTO Combination Wrench, Head 7/8", Full Polish (J1228S)
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (79 32 125)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 18 mm Size, Deep Socket, Black Phosphate (49-66-6279)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 29 mm Size, Deep Socket, Black Phosphate (49-66-6290)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 34 mm Size, Deep Socket, Black Phosphate (49-66-6295)
- MILWAUKEE TOOL 12 Piece SHOCKWAVE Socket Set, Impact Duty 1/2 in Drive, SAE, Deep Well 6 Point Socket Set (49-66-7011)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 70 mm Size, Standard Socket, Black Phosphate (49-66-6616)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate (49-66-6398)
- PROTO SKT IMP 3/8DR 8MM 6PT (PO7208M)
- Milwaukee Tool Sockets & Ratchets