Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6282
Zoro # G001259510
product price: $10.99
/ea
Not eligible for select promotions
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 21 mm
- Number of Points 6
- Material Steel
- Socket Depth Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6282
- Zoro # G001259510
- UPC # 045242582280
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 21 mm |
Size | 21mm |
Socket Depth | Deep |
Socket Length | 3 5/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Tether Ready | No |
Non-Sparking | No |
Standards | ASME |
Socket Shape | 6-Point |
Measurement Type | Metric |
Non-Magnetic | Yes |
Impact Rated | Yes |
Finish | Black Phosphate |
Locking | No |
Wall Thickness | 1/8 in |
Drive Type | Impact |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Insulated | No |
Bolt Clearance | 1 1/16 in |
Description
Deep Impact Socket, Socket Size 21 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN353.1-25-32-1/4X20-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-25-32-1/4-55)
- DASCO PRO Solid Punch, 5/32 Tip x 5-1/2" L (565)
- WHEELER-REX Schedule 80 Guide, 3 in, For 16300 (700590)
- TEKTON 1/4 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD03214)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 26 mm Size, Deep Socket, Black Phosphate (49-66-6287)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 30 mm Size, Deep Socket, Black Phosphate (49-66-6291)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 32 mm Size, Deep Socket, Black Phosphate (49-66-6293)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 13/16 in Size, Standard Socket, Black Phosphate (49-66-6320)
- MILWAUKEE TOOL Multiple Drive Size Set Drive 1/2 in, 3/8 in, 9/16 in Size, Deep Socket, Black Oxide (49-66-4485)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6343)
- DYNAMIC Tools 80MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025080)
- Milwaukee Tool Sockets & Ratchets