Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 15 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6276
Zoro # G101259588
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 15 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6276
- Zoro # G101259588
- UPC # 045242582228
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 15 mm |
Size | 15mm |
Socket Depth | Deep |
Socket Length | 3 5/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Locking | No |
Impact Rated | Yes |
Bolt Clearance | 1 1/4 in |
Insulated | No |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Standards | ASME |
Drive Type | Impact |
Tether Ready | No |
Wall Thickness | 1/8 in |
Socket Shape | 6-Point |
Measurement Type | Metric |
Non-Sparking | No |
Finish | Black Phosphate |
Non-Magnetic | Yes |
Description
Deep Impact Socket, Socket Size 15 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Extended Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 18,000 RPM (M2X180RG4)
- HHIP 1" / 25mm IP65 Electronic Micrometer With Absolute SPC (4209-0010)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- MITUTOYO Arm Holder (900306)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 8 mm Size, Deep Socket, Black Phosphate (49-66-6269)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6275)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate (49-66-6284)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 8 mm Size, Deep Socket, Black Phosphate (49-66-6150)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 24 mm Size, Standard Socket, Black Phosphate (49-66-6362)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 7 mm Size, Standard Socket, Black Phosphate (49-66-6131)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1906M)
- Milwaukee Tool Impact Sockets