Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6275
Zoro # G001259343
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 14 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6275
- Zoro # G001259343
- UPC # 045242582211
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 14 mm |
Size | 14mm |
Socket Length | 3 5/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Non-Magnetic | Yes |
Wall Thickness | 1/8 in |
Measurement Type | Metric |
Insulated | No |
Non-Sparking | No |
Impact Rated | Yes |
Tether Ready | No |
Socket Shape | 6-Point |
Finish | Black Phosphate |
Locking | No |
Standards | ASME |
Bolt Clearance | 7/8 in |
Drive Type | Impact |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Description
Deep Impact Socket, Socket Size 14 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tether Ready Scraper, Stiff, 1-1/2", Steel (J2343-TT)
- INTERSTATE PNEUMATICS Die Handle for Bench top Air Hose Crimper (H10-Handle)
- GEARWRENCH Jacobs Keyless 3/8" Chuck (30354)
- TENG TOOLS 8 Piece AF / SAE Combination Wrench Set 5/16 to 3/4" (TT3592)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 34 mm Size, Deep Socket, Black Phosphate (49-66-6295)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 29 mm Size, Deep Socket, Black Phosphate (49-66-6290)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6282)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 26 mm Size, Deep Socket, Black Phosphate (49-66-6287)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 17 mm Size, Standard Socket, Black Phosphate (49-66-6141)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 11/16 in Size, Deep Socket, Black Phosphate (49-66-6225)
- GREY PNEUMATIC Soc 5/16 3/8D Imp Mag 6Pt Dp Blk (1010DG)
- Milwaukee Tool Impact Sockets