Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 13 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6274
Zoro # G901259382
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 13 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6274
- Zoro # G901259382
- UPC # 045242582204
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 13 mm |
Size | 13mm |
Socket Length | 3 5/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Drive Type | Impact |
Measurement Type | Metric |
Finish | Black Phosphate |
Non-Magnetic | Yes |
Wall Thickness | 1/8 in |
Tether Ready | No |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Locking | No |
Standards | ASME |
Insulated | No |
Socket Shape | 6-Point |
Impact Rated | Yes |
Bolt Clearance | 15/16 in |
Non-Sparking | No |
Description
Deep Impact Socket, Socket Size 13 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 86 Pieces 4 mm to 25 mm, 5/32 in to 1 in , Chrome (53PN73)
- KIPP Sensor Bracket D=12 Polyamide, Black (K1281.120)
- GEARWRENCH 5 Piece Ratcheting Flex Head Flare Nut SAE Wrench Set (89100)
- OSG End Mill, XL, Carbide, 1/2, 4 FL, SGL Sq End (484-5000)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 20 mm Size, Deep Socket, Black Phosphate (49-66-6281)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 15 mm Size, Deep Socket, Black Phosphate (49-66-6276)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6282)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 27 mm Size, Standard Socket, Black Phosphate (49-66-6365)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6127)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 33 mm Size, Standard Socket, Black Phosphate (49-66-6598)
- JS PRODUCTS STEELMAN 12Inch Drive x 17mm Lug Nut Impact Socket for Mercedes Benz (JSP99427)
- Milwaukee Tool Sockets & Ratchets