Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 12 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6273
Zoro # G001259398
product price: $10.15
/ea
Not eligible for select promotions
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 12 mm
- Number of Points 6
- Material Steel
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6273
- Zoro # G001259398
- UPC # 045242582198
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 12 mm |
Size | 12mm |
Socket Length | 3 5/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Tether Ready | No |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Non-Sparking | No |
Wall Thickness | 1/8 in |
Measurement Type | Metric |
Finish | Black Phosphate |
Bolt Clearance | 1 in |
Non-Magnetic | Yes |
Drive Type | Impact |
Impact Rated | Yes |
Standards | ASME |
Insulated | No |
Socket Shape | 6-Point |
Locking | No |
Description
Deep Impact Socket, Socket Size 12 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 30mm 12 Point Ratcheting Combination Wrench (KDT9130D)
- PROTO HEX KEYS 7pc SET METRIC (PO4985)
- RIDGID Bearings 15Si, PK3 (97802)
- PFERD 8" CORINOX Machinists File - Half Round, Cut 0 (15116)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 15 mm Size, Deep Socket, Black Phosphate (49-66-6276)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 29 mm Size, Deep Socket, Black Phosphate (49-66-6290)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 36 mm Size, Deep Socket, Black Phosphate (49-66-6297)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6260)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 46 mm Size, Standard Socket, Black Phosphate (49-66-6384)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 32 mm Size, Deep Socket, Black Phosphate (49-66-6293)
- WESTWARD 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LYJ4)
- Milwaukee Tool Impact Sockets