Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 1 5/16 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6235
Zoro # G301259500
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 1 5/16 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6235
- Zoro # G301259500
- UPC # 045242581818
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 1 5/16 in |
Size | 1-5/16" |
Socket Depth | Deep |
Socket Length | 3 5/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Non-Sparking | No |
Standards | ASME |
Impact Rated | Yes |
Wall Thickness | 1/8 in |
Non-Magnetic | Yes |
Socket Shape | 6-Point |
Finish | Black Phosphate |
Measurement Type | SAE |
Insulated | No |
Tether Ready | No |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Locking | No |
Drive Type | Impact |
Bolt Clearance | 1 13/16 in |
Description
Deep Impact Socket, Socket Size 1 5/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Focus Scale Loupe, 10X, 20.3mm Lens Dia. (TS1983)
- MIDWEST RAKE Project Bucket, 5 gal., White (46228)
- VEGA INDUSTRIES Slotted 8-10 Power Bit x 6 (1150F10A)
- TEKTON 3/4 Inch Drive x 46 mm 12-Point Socket (SHD32346)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6234)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1/2 in Size, Deep Socket, Black Phosphate (49-66-6222)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6230)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 10 mm Size, Standard Socket, Black Phosphate (49-66-6242)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 11/16 in Size, Deep Socket, Black Phosphate (49-66-6124)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 16 mm Size, Standard Socket, Black Phosphate (49-66-6140)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-612)
- Milwaukee Tool Impact Sockets