Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6234
Zoro # G801259512
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 1 1/4 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6234
- Zoro # G801259512
- UPC # 045242581801
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 1 1/4 in |
Size | 1-1/4" |
Socket Depth | Deep |
Socket Length | 3 5/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Wall Thickness | 1/8 in |
Socket Shape | 6-Point |
Locking | No |
Standards | ASME |
Tether Ready | No |
Non-Sparking | No |
Measurement Type | SAE |
Bolt Clearance | 1 5/16 in |
Impact Rated | Yes |
Drive Type | Impact |
Finish | Black Phosphate |
Non-Magnetic | Yes |
Insulated | No |
Description
Deep Impact Socket, Socket Size 1 1/4 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cross Line Laser, Red Beam, 50 ft. Range (GLL 55)
- SUNEX Extra Thin Wall Deep Impact Socket, 17Mm, 1/2" Drive 6 Point (SUN2617)
- EAZYPOWER Insert Power Bit, 8.0mm, 2" (19279)
- SKB ProtCase, 10 3/4 in, TrgRlsLtchSys, Blk (3I-3424-12BE)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 9/16 in Size, Deep Socket, Black Phosphate (49-66-6239)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 7/16 in Size, Deep Socket, Black Phosphate (49-66-6237)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 7/16 in Size, Deep Socket, Black Phosphate (49-66-6221)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1/2 in Size, Deep Socket, Black Phosphate (49-66-6222)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 29 mm Size, Standard Socket, Black Phosphate (49-66-6261)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 22 mm Size, Standard Socket, Black Phosphate (49-66-6254)
- PROTO 3/4 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (J07511L)
- Milwaukee Tool Impact Sockets