Shop All Hand Ratchets
Milwaukee Tool
1/2" Drive 15" Breaker Bar
Mfr # 48-22-9011
Zoro # G2124517
product price: $42.97
/ea
Not eligible for select promotions
$42.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 15"
- Finish Chrome
- Features Pivoting Head
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9011
- Zoro # G2124517
- UPC # 045242543816
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 15" |
Length | 15" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Breaker Bar |
Finish | Chrome |
Features | Pivoting Head |
Material | Alloy Steel |
Handle Type | Standard |
For Use With | 1/2 in Drive Sockets |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Insulated | No |
Tether Ready | No |
Grip Style | Knurled |
Handle Shape | Straight |
Non-Sparking | No |
Ratcheting | No |
Non-Magnetic | No |
Head Type | Flexible |
Corrosion Resistant | Yes |
Flex Range of Motion | 180 Degrees |
Description
This Milwaukee 15" Breaker Bar is a heavy-duty breaker bar that will make short work of tough jobs. The pivoting head provides the right amount of flexibility and mobility, making it easy to apply force where you need it most. The alloy steel construction makes this breaker bar both durable and lightweight. It has a 1/2" drive size and an overall length of 15". Its chrome finish helps to protect against rust and corrosion. The Milwaukee 1/2" Drive 15" Breaker Bar is the ideal tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FORSTNER DRILL BIT 7/8"" (FB-006)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T10TX-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (440-3-ACR3X-5PK)
- MAYHEW 3pc Domnatr Econ Crvd Pry Bar Set Med (MY31091)
- MILWAUKEE TOOL 3/8 in Drive 13 1/2 in Extended Reach High Speed Ratchet Kit (2569-21)
- MILWAUKEE TOOL 1/2? Drive 18? Ratchet (48-22-9050)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth 3/8" Drive 5" Ratchet, 5" L, Chrome (48-22-9036)
- MILWAUKEE TOOL Ratchet and M12 CP2.5 Battery (2568-20, 48-11-2425)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9007)
- MILWAUKEE TOOL Ratchet and M12 CP2.5 Battery (2569-20, 48-11-2425)
- WELLER Crescent 1/2 in. drive SAE Ratchet 72 teeth (CRW13)
- Milwaukee Tool Hand Ratchets