Shop All Reciprocating Saw Blades
Milwaukee Tool
12 " 8/12 SAWZALL Blades (50 Pk)
Mfr # 48-01-6094
Zoro # G1721325
product price: $133.99
/pk 50, $2.68/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Cutting Edges 1
- Application Wood, Nail-Embedded Wood, Plastic, Composition Material, Non-Ferrous Metals, Cast Iron
- Height 3/4 in
- For Use With Saw Type Reciprocating Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-01-6094
- Zoro # G1721325
- UPC # 045242084715
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 12 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Cutting Edges | 1 |
Application | Wood, Nail-Embedded Wood, Plastic, Composition Material, Non-Ferrous Metals, Cast Iron |
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 8/12 TPI |
Shank | 1/2" Universal |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Aluminum, Copper, Metal, Non-Ferrous Metals, Plastic, Wood, Blade Length 12 in, Teeth per Inch 8/12, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20512)
- KIPP Star Grip, DIN 6336 Similar, D=M06X25, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X25)
- BONDHUS Torx Molded T-handle Stand Holds 8 Tools - Sizes: T9-T40 (17934)
- IGAGING 2 in 1, 0-4" Digital Indicator & Depth Gage - 35-0904 (35-0904)
- MILWAUKEE TOOL 12" 10/14 TPI SAWZALL Blades (5 Pk) (48-00-5194)
- MILWAUKEE TOOL 6" 8/12 TPI Sawzall Blades (5 Pk) (48-00-5091)
- MILWAUKEE TOOL 8" 8/12 TPI SAWZALL Blades (5 Pk) (48-00-5093)
- MILWAUKEE TOOL Reciprocating Saw Blades (49-22-5640)
- MILWAUKEE TOOL 6 in 24 TPI SAWZALL Blades, 50 Pack (48-01-6186)
- MILWAUKEE TOOL SAWZALL BLADE SUPER 18T 9L TORCH 5/PK (ML48-00-5788)
- MILWAUKEE TOOL 4 in 14 TPI SAWZALL Blades, 5 Pack (48-00-5181)
- Milwaukee Tool Reciprocating Saw Blades