Shop All Reciprocating Saw Blades
Milwaukee Tool
12" 6 TPI Fleam Ground SAWZALL Blades (5 Pk)
Mfr # 48-00-5017
Zoro # G3090026
product price: $22.95
/pk 5, $4.59/ea
Not eligible for select promotions
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Nail-Free Wood, Plastics
- Number of Cutting Edges 1
- For Use With Saw Type Reciprocating Saws
- Height 3/4 in
- Shank 1/2" Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5017
- Zoro # G3090026
- UPC # 045242082643
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 12 in |
Cut Width | 0.042 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Nail-Free Wood, Plastics |
Number of Cutting Edges | 1 |
For Use With Saw Type | Reciprocating Saws |
Shank | 1/2" Universal |
Teeth per Inch | 6 |
Back Style | Tapered |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Clean Wood, Engineered Lumber Materials, OSB, Plywood, Blade Length 12 in, Teeth per Inch 6, Cut Width 0.042 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Tapping Collet, #1, 5/16in Tap Sz, CLNT (NT05-020(S))
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCR14T)
- STABILA Aluminum Magnetic Type 196-2 M Magnetic Level Set 3 Vial Beam Box, Yellow - 3 Piece (ST8283)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #13 (C08704)
- MILWAUKEE TOOL 9" 6 TPI Fleam Ground SAWZALL Blades (5 Pk) (48-00-5016)
- MILWAUKEE TOOL 6" 6 TPI Fleam Ground SAWZALL Blades (5 Pk) (48-00-5015)
- MILWAUKEE TOOL SAWZALL THE TORCH Diamond Grit Blade 6" (48-00-1440)
- MILWAUKEE TOOL 9" L x All-Purpose Cutting 9" The WRECKER™ with NITRUS CARBIDE™ 1PK (48-00-5272)
- MILWAUKEE TOOL Reciprocating Saw Blades, Blade 6" L (48-00-5053)
- MILWAUKEE TOOL 5PC Carbide Teeth Sawzall Blade Set (49-22-5505)
- DIABLO Bi-Metal Recip Blade for Medium Me, PK15, 15 PK (DS0614BF15)
- Milwaukee Tool Power Saw Blades