Shop All Reciprocating Saw Blades
Milwaukee Tool
12" 5 TPI The Ax Sawzall Blade (25 Pk)
Mfr # 48-00-8027
Zoro # G1845426
product price: $104.97
/pk 25, $4.20/ea
Free Shipping & Returns
$104.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1 in
- Application Nail-Embedded Wood
- Number of Cutting Edges 1
- For Use With Saw Type Reciprocating Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-8027
- Zoro # G1845426
- UPC # 045242082308
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 12 in |
Cut Width | 0.062 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Nail-Embedded Wood |
Number of Cutting Edges | 1 |
For Use With Saw Type | Reciprocating Saws |
Shank | 1/2" Universal |
Teeth per Inch | 5 |
Back Style | Tapered |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Nail-Embedded Wood, Materials Cut Nail-Embedded Wood, Blade Length 12 in, Teeth per Inch 5, Cut Width 0.062 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Magnetic Base W/Indicator (657C)
- STARRETT Industrial Kit, w/ 15 Hole Saws, Arbors (KDC15061-N)
- RUKO 6" Bi-Metal High Speed Steel Hole Saw (106152)
- CRAFTSMAN 3/8-in Air Ratchet (CMXPTSG1007NB)
- MILWAUKEE TOOL 6" 5 TPI The Ax Sawzall Blade (25 Pk) (48-00-8021)
- MILWAUKEE TOOL 6" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5021)
- MILWAUKEE TOOL 12" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5027)
- MILWAUKEE TOOL SAWZALL BLADE assortment (ML49-22-1129)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 6" 7/11TPI 5pk (48-00-5701)
- MILWAUKEE TOOL 9" 24 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5790)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RECM9X2-25B)
- Milwaukee Tool Reciprocating Saw Blades