Shop All Reciprocating Saw Blades
Milwaukee Tool
12" 5 TPI Sawzall Blades (5 Pk)
Mfr # 48-00-5037
Zoro # G2571843
product price: $20.97
/pk 5, $4.19/ea
Not eligible for select promotions
$20.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3/4 in
- Shank 1/2" Universal
- Teeth per Inch 5
- For Use With Saw Type Reciprocating Saws
- Number of Cutting Edges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5037
- Zoro # G2571843
- UPC # 045242082711
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 12" |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Shank | 1/2" Universal |
Teeth per Inch | 5 |
For Use With Saw Type | Reciprocating Saws |
Number of Cutting Edges | 1 |
Application | Very Fast Cutting, Nail Embedded Wood, General Roughing-in |
Features | Durable |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Tapered |
Description
Reciprocating Saw Blade, Primary Material Application Nail-Embedded Wood, Materials Cut Wood, Blade Length 12 in, Teeth per Inch 5, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Manual Threading/Pipe and Bolt Dies Only, RIDGID 38345 (38345)
- IDEAL Stripmaster® Replacement Blade Set, For 10F552 (L-5361)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75XT012AA3)
- REMCO Paddle Scraper, Flexible, White (70135)
- MILWAUKEE TOOL 9" 5 TPI Sawzall Blades (5 Pk) (48-00-5036)
- MILWAUKEE TOOL 6" 5 TPI Sawzall Blades (5 Pk) (48-00-5035)
- MILWAUKEE TOOL 9" 5 TPI SAWZALL Blade (50 Pk) (48-01-6036)
- MILWAUKEE TOOL SAWZL BLADE SUPER 18T 12LG TORCH (5pk) (ML48-00-5789)
- MILWAUKEE TOOL 4" 10 TPI SAWZALL Blades (5 Pk) (48-00-5090)
- MILWAUKEE TOOL 12 in. 6 TPI SAWZALL THE WRECKER with NITRUS CARBIDE Multi-Material Reciprocating Saw Blade (5 pk) (48-00-5573)
- LENOX 6 in L x 24 TPI Bi-Metal Recip Saw Blade, TPI 24, 25 UNT, PK4 (20496B624R)
- Milwaukee Tool Power Saw Blades