Shop All Demolition Hammer Accessories
Milwaukee Tool
12-1/2" Max-Lok SDS MAX Adapter
Mfr # 48-20-6960
Zoro # G5113875
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Max
- Overall Length (In.) 12 1/2 in
- Impact Rated No
- Application Allows for Drilling in Tight Spaces, Extends SDS Max Drill and Core Bits, Maximum Energy Transfer Maintains Drilling and Productivity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-6960
- Zoro # G5113875
- UPC # 045242282241
- Country of Origin Germany
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 12 1/2 in |
Length (In.) | 12 1/2 in |
Adapter Length | 12 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Max-Lok Extension |
Shank Type | SDS Max |
Impact Rated | No |
Application | Allows for Drilling in Tight Spaces, Extends SDS Max Drill and Core Bits, Maximum Energy Transfer Maintains Drilling and Productivity |
For Use With | SDS Max drill and core bits |
Shank Type Compatibility | SDS Max |
Drill Bit Shank Type | SDS Max |
Drill Bit Adapter Type | Shank Adapter |
Tool Side Shank Type | SDS Max |
Drill Bit Type Compatibility | SDS Max Rotary Drill |
Product Type | Extension For Use With Bridge |
Description
Max-Lok Extension, SDS Max, SDS Max, Adapter Length 12 1/2 in, Drill Bit Adapter Type Shank Adapter, Drill Bit Type Compatibility Core Bits, SDS Max Rotary Drill, Shank Type Compatibility SDS Max
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Square Set, 6 In, 2 Pc (C11H-6-4R)
- CAPRI TOOLS 22 mm x 24 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-2224)
- OX TOOLS Pro Level Bag (OX-P027501)
- ESTWING 6-Piece Phillips and Slotted Magnetic Diamond Tip Screwdriver Set (42447)
- MILWAUKEE TOOL 29-1/2" Max-Lok SDS PLUS Adapter (48-20-6982)
- MILWAUKEE TOOL 1-1/8" Hex Demo 14-1/2" Spike & Pin Driver (48-62-4040)
- MILWAUKEE TOOL 3/4" HEX Demo Tamper Plate 5" x 5" (48-62-3060)
- MILWAUKEE TOOL 3/4" HEX Demo 1-1/2" Scaling Chisel (48-62-3020)
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Moil Point (48-62-4000)
- MILWAUKEE TOOL 3/4" HEX Demo 3" Scaling Chisel (48-62-3030)
- AMPCO SAFETY TOOLS Pneumatic Clay Digger, Clay Spade, Hex (C-40)
- Milwaukee Tool Demolition Hammer Accessories