Shop All Combination Wrench Sets
Milwaukee Tool
Combination Wrench Set, Chrome STL, 3.7 lb
Mfr # 48-22-9411
Zoro # G510914122
Free Shipping & Returns
Not eligible for select promotions
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Finish Chrome
- Includes 1/2 in SAE Combination Wrench (45-96-9416), 1/4 in SAE Combination Wrench (45-96-9408), 11/16 in SAE Combination Wrench (45-96-9422), 11/32 in SAE Combination Wrench (45-96-9411), 3/4 in SAE Combination Wrench (45-96-9424), 3/8 in SAE Combination Wrench (45-96-9412), 5/16 in SAE Combination Wrench 945-96-9410), 5/8 in SAE Combination Wrench (45-96-9420), 7/16 in SAE Combination Wrench 945-96-9414), 7/8 in SAE Combination Wrench (45-96-9428), 9/16 in SAE Combination Wrench (45-96-9418)
- Reversing No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9411
- Zoro # G510914122
- UPC # 045242744145
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Head Size | 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 11, Range of Head Sizes 1/4 in to 7/8 in, Head Offset Angle 15 Degrees , Offset, Storage Tray, SAE, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in, 6-Point Flare Nut, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (5UDN5)
- DEWALT Cordless Imp Wrench, 1/2 in, BONUS BATTERY (DCF921B/DCBP034C)
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M18)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet 2 Battery Kit (2558-22)
- MILWAUKEE TOOL 7pc Ratcheting Combination Wrench Set - Metric w/ 4 PC Hook & Pick Set (48-22-9506, 48-22-9215)
- MILWAUKEE TOOL Metric Ratcheting Combination Wrench Set, 7-Piece (48-22-9506)
- MILWAUKEE TOOL Ratchet Comb Wrench Set-SAE/Metric, 15pc (48-22-9416, 48-22-9516)
- MILWAUKEE TOOL Met/SAE Flex Head Ratcheting Wrench 30pc (48-22-9513,48-22-9413)
- MILWAUKEE TOOL 15 pc. SAE Flex Head Ratcheting Combination Wrench Set (48-22-9413)
- MILWAUKEE TOOL Ratcheting Combination Wrench Set, Metric, 8 mm to 22 mm Head Sizes, 12 Points, 15-Piece (48-22-9516)
- WRIGHT TOOL Comb Wrench 2.0 16 Pc Set - (730)
- Milwaukee Tool Wrenches