Shop All Combination Wrenches
Milwaukee Tool
11mm Metric Combination Wrench
Mfr # 45-96-9511
Zoro # G800002515
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Grip Style Plain
- Anti-Slip Design Yes
- Handle Type Ergonomic I-Beam
- Opening Angle (Deg.) 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-96-9511
- Zoro # G800002515
- UPC # 045242573783
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/2 in |
Wrench Length Style | Standard |
Head Size | 11 mm |
Description
Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 11 mm, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 11 mm, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, J Pallet (J PALLET)
- BON TOOL Margin Trowel, Carbon Steel 6" X 2" Xl Comfort Grip Handle (11-896)
- UNIBOR 2in x 2in Fully Automatic w/Reverse 120V (E50 AUTO)
- DIABLO 12" L x Demolition Cutting Reciprocating Saw Blade (DS1206CWS)
- MILWAUKEE TOOL 3/4 in. SAE Flex Head Combination Wrench (45-96-9818)
- MILWAUKEE TOOL 21mm Metric Flex Head Ratcheting Combination Wrench (45-96-9621)
- MILWAUKEE TOOL 26mm Metric Combination Wrench (45-96-9526)
- MILWAUKEE TOOL 11mm Metric Ratcheting Combination Wrench (45-96-9311)
- MILWAUKEE TOOL 7/16 in. SAE Ratcheting Combination Wrench (45-96-9214)
- MILWAUKEE TOOL 19mm Metric Flex Head Ratcheting Combination Wrench (45-96-9619)
- CAPRI TOOLS 16 mm 12-Point Combination Wrench (1-1316)
- Milwaukee Tool Combination Wrenches