Shop All Jobber Length Drill Bits
Milwaukee Tool
11/64" COBALT RED HELIX Drill Bit
Mfr # 48-89-2308
Zoro # G3854490
product price: $5.47
/ea
Not eligible for select promotions
$5.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1719
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2308
- Zoro # G3854490
- UPC # 045242188239
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64 in |
Shank Dia. | 11/64 in |
Overall Length | 3 9/32 in |
Flute Length | 2 1/16 in |
Maximum Drilling Depth | 2 3/32 in |
Depth:Dia. Ratio | 12xD |
Shank Length | 1 3/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1719, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (13A669)
- ZORO SELECT Drill Press Guard, Telescoping Guard, 1 3/4 in to 3 in Quill Dia Range (29DY67)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3-Piece Electrical Kit, #1, #4, #9 (48-89-9257)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X15)
- MILWAUKEE TOOL 7/32" COBALT RED HELIX Drill Bit (48-89-2311)
- MILWAUKEE TOOL 7/16" Titanium SHOCKWAVE (48-89-4625)
- MILWAUKEE TOOL 21/64 in. Thunderbolt Black Oxide Bit (ML48-89-2837)
- MILWAUKEE TOOL 5/16" Titanium SHOCKWAVE (48-89-4617)
- MILWAUKEE TOOL 19/64" Titanium SHOCKWAVE (48-89-4616)
- MILWAUKEE TOOL 1/4" Titanium SHOCKWAVE (48-89-4613)
- WESTWARD 2-3/4" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDG0)
- Milwaukee Tool Jobber Length Drill Bits