Shop All Impact Bits
Milwaukee Tool
11.5mm Metric Titanium SHOCKWAVE? Red Helix Bit
Mfr # 48-89-4826
Zoro # G202716904
Not eligible for select promotions
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.5 mm
- Number of Pieces 1
- Shank Size 1/4 in
- Single End/Double End Single
- Finish TiAIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4826
- Zoro # G202716904
- UPC # 45242520275
- Country of Origin Unknown
- Category Impact Bits
Dimensions
Size | 11.5 mm |
Shank Size | 1/4 in |
Flute Length | 3.23 in |
Minimum Chuck Size Required | 1/4 in |
Length Type | Jobber |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Single End/Double End | Single |
Finish | TiAIN |
Impact Rated | Yes |
Features | Quick Change Impact Driver Bit |
Decimal Equivalent | 0.453 |
Drill Point Design | Standard |
Cutting Direction | Right Hand |
Drill Point Angle | 135 Degrees |
Bit Type | General Purpose |
Recommended Safety Equipment | Safety Glasses |
Series | Shockwave |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- WILLIAMS Williams Combo Ratchet Wrench, 15/16", Hi-Polish (1230NRC)
- MILWAUKEE TOOL M12 FUEL SURGE 1/4" Hex Hydraulic Driver Bare Tool (2551-20)
- EREM Tweezers For Cutting Soft Wire Fine Head (15AGS)
- MILWAUKEE TOOL 3mm Titanium Shockwave Red Helix Bit (48-89-4805)
- MILWAUKEE TOOL Shockwave 3-1/2" PH2 Impact Bit 2PK (48-32-4662)
- MILWAUKEE TOOL Shockwave 3-1/2" PH1 Impact Bit 2PK (48-32-4660)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit, BK10 (48-32-4814)
- MILWAUKEE TOOL 5mm Titanium Shockwave Red Helix Bit (48-89-4812)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit 10PK (48-32-4214)
- CENTURY DRILL & TOOL Star T20 Xl 3-1/2" Screwdriving Bit Impact Pro 75Pc (71420)
- Milwaukee Tool Impact Bits