Shop All Pilot Point Drill Bits
Milwaukee Tool
11/32" Thunderbolt Titanium Coated Drill Bit
Mfr # 48-89-2219
Zoro # G4439197
product price: $13.97
/ea
Not eligible for select promotions
$13.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 11/32 in
- Decimal Equivalent 0.3438
- Drill Bit Material High Speed Steel
- Finish Titanium
- Shank Dia. 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2219
- Zoro # G4439197
- UPC # 045242187973
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 11/32 in |
Shank Dia. | 11/32" |
Flute Length | 3 7/16 in |
Overall Length | 4 3/4 in |
Drilling Depth | 3-7/16" |
Decimal Size | 0.3438" |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 10xD |
Maximum Drilling Depth | 3 7/16 in |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, 11/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=5/16-18X40 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A3X40)
- HITACHI Hitachi 2815058 7.25 in. Corded 15A Circular Saw Kit; 6000 RPM (2815058)
- SPEC OPS M7 Auto-Feed Hog Ring Plier (M7)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Tap Set (T/A54359)
- MILWAUKEE TOOL 1/16" Thunderbolt Black Oxide Drill Bit (48-89-2710)
- MILWAUKEE TOOL 7/16" Thunderbolt Black Oxide Drill Bit (48-89-2734)
- MILWAUKEE TOOL 15/64" Thunderbolt Titanium Coated Drill Bit (48-89-2212)
- MILWAUKEE TOOL 25/64" Thunderbolt Black Oxide Drill Bit (48-89-2731)
- MILWAUKEE TOOL 3/8" Thunderbolt Black Oxide Drill Bit (48-89-2730)
- MILWAUKEE TOOL 23/32" S&D Black Oxide Drill Bit (48-89-2745)
- ARTU Multi Purpose Drill Bit, 1/2" x 24" (01171)
- Milwaukee Tool Drill Bits