Shop All Auger Drill Bits
Milwaukee Tool
11/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit
Mfr # 48-13-6705
Zoro # G7558350
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 11/16"
- Shank Size 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-13-6705
- Zoro # G7558350
- UPC # 045242503414
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 11/16" |
Shank Size | 11/16" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Utility Auger,11/16"x18" |
Description
Utility Auger,11/16"x18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 35/64,118 Deg (6PTG4)
- KT PRO TOOLS Combination Speed Wrench Set, SAE 11 Piece (A12201SR)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x5/8 in. (WO-9/16X5/8)
- HHIP 1/8 X .362 X .316 X 3/4 X 2-1/8 Taper 3/4 Spiral Flute Pipe Reamer (2006-2018)
- MILWAUKEE TOOL Fine Stranded Wire Replacement Blades (48-44-2778)
- MILWAUKEE TOOL 1-1/4" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6713)
- MILWAUKEE TOOL 15/16" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- MILWAUKEE TOOL 1" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6810)
- MILWAUKEE TOOL 1-1/8" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6812)
- MILWAUKEE TOOL 13/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6707)
- IRWIN WELDTEC SHIP AUGR 1-1/4"" (3043015)
- Milwaukee Tool Auger Drill Bits