Shop All Power Screwdriver Bits
Milwaukee Tool
11/16" S&D Black Oxide Drill Bit
Mfr # 48-89-2744
Zoro # G902701095
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single End/Double End Single
- Fastening Tool Tip Size 11/16 in
- Finish Black Oxide
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2744
- Zoro # G902701095
- UPC # 45242167197
- Country of Origin Unknown
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 11/16 in |
Overall Length | 6 in |
Drilling Depth | 4 in |
Length Type | Jobber |
Flute Length | 4 in |
Minimum Chuck Size Required | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Single End/Double End | Single |
Finish | Black Oxide |
Number of Pieces | 1 |
Grade | Heavy Duty |
Cutting Direction | Right Hand |
Drill Point Angle | 135 Degrees |
Bit Type | Twist |
Series | S&D |
Recommended Safety Equipment | Safety Glasses |
Drill Point Design | Split |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (10E198)
- MASTER APPLIANCE $HEAT GUN KIT3-SP VARIABLE TEMP 4 ATTACH (MAEC-200)
- DRILLCO Aircraft Extension 12" Overall Lengths, 1/16, 6PK (1200A104)
- MILWAUKEE TOOL Flexible Funnel Auger for 7/8 in. Sectional Cable (48-53-3828)
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #2 Power Bit (48-32-4832)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/8" Power Bit (48-32-4916)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #3 Impact Duty Power Bit, 250-Piece Pack (48-32-4263)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact T25 Power Bits (15 Pack) (48-32-5015)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #2 Insert Bits (Contractor Pack) (48-32-4607)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/8" Power Bits (25PK) (48-32-4156)
- QUALTOOL Slotted Power Bit, 1/4" Hex, 1-15/ (20-2S)
- Milwaukee Tool Power Fastening Tools