Shop All Masonry Drill Bits
Milwaukee Tool
11/16 in. x 12 in. Straight Shank Rebar Cutter
Mfr # 48-20-6780
Zoro # G006898158
product price: $36.97
/ea
Not eligible for select promotions
$36.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 11/16"
- Shank Dia. 0.6875
- Overall Length 12"
- Impact Rated No
- Shank Diameter 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-6780
- Zoro # G006898158
- UPC # 045242619108
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 11/16" |
Shank Dia. | 0.6875 |
Overall Length | 12" |
Shank Diameter | 11/16 in |
Flute Length | 10" |
Bit Dia. | 11/16" |
Shank Length | 2 in |
Drill Bit Sizes Included | (1) SS Rebar Cutter |
Maximum Drilling Depth | 10" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Shank 11/16" X 12" Rebar Cutter |
Impact Rated | No |
Primary Material Application | Concrete |
Spiral Direction | Right Hand |
Drill Bit Point Type | Masonry |
Measurement System | Fractional Inch |
Material - Machining | Solid Carbide |
Decimal Equivalent | 0.6875 |
Cutting Direction | Right Hand |
Flute Type | Regular Spiral |
Number of Flutes | 4 |
Shank Type - Machining | Standard Chuck 3-Flat |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Hammer Drill |
Description
Rebar Cutter Drill Bit, 11/16 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, Straight with Three Flats, 10 in Maximum Drilling Depth, 11/16 in Shank Diameter, Not Applicable Shank Hex Size, 2 in Shank Length, Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 5/8 in Size 6 pt Standard Depth, Black Oxide (J10026)
- KO-KEN Socket 10mm Nut Grip 32mm 1/4 Sq. Drive (2350X-10)
- PROFESSIONAL PLASTICS Cal Missle 1.500 - Duct Projectile, Item# 2110-015 [Each] (FABMISSLE2110-015-PC)
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F1)
- MILWAUKEE TOOL 7/8 in. x 8 in. x 10 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7228)
- MILWAUKEE TOOL 9/16 in. x 12 in. Straight Shank Rebar Cutter (48-20-6776)
- MILWAUKEE TOOL 1 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3954)
- MILWAUKEE TOOL 5/8 in. x 12 in. x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3917)
- MILWAUKEE TOOL 3/16 in. Tile and Natural Stone Bit (48-20-8991)
- MILWAUKEE TOOL 1/2 in. x 12 in. Straight Shank Rebar Cutter (48-20-6774)
- RELTON Straight-Shank Masonry Bit 3/16" X 4" Ram Tip Bit (RT- 3- 4)
- Milwaukee Tool Masonry Drill Bits