Shop All Hole Saws
Milwaukee Tool
11/16" Hole Dozer Bi-Metal Hole Saw
Mfr # 49-56-9604
Zoro # G4289196
product price: $7.37
/ea
Not eligible for select promotions
$7.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replacement Arbor No. Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100
- Impact Rated No
- Pilot Drill Size 1/4 in dia x 3 1/2 in L
- Tooth Material Bi-Metal
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-9604
- Zoro # G4289196
- UPC # 045242222391
- Country of Origin United States
- Category Hole Saws
Dimensions
Saw Dia. | 11/16" |
Pilot Drill Size | 1/4 in dia x 3 1/2 in L |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Thread Size | 1/2"-20 |
Max. Cutting Depth | 1 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Replacement Arbor No. | Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100 |
Impact Rated | No |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Item | Hole Saw |
Tooth Material Grade | Matrix II |
Hole Saw Product Grouping | Hole Saws |
Teeth per Inch | 3.5 |
Application | Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals |
Replacement Pilot Drill No. | Mfr. No. 49-56-8010 |
Primary Saw Application | Mild Steel, Stainless Steel, Aluminum, Cast Iron |
Materials Cut | Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails |
Primary Material Application | General Purpose |
For Use With | Most Brands Of Hole Saw Arbors |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 11/16 in, Teeth per Inch 3.5, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2-13 X 6" Long Alloy Steel Stud (3436-3516)
- FREUD Forstner Bit Set, 1/4 to 1" dia. 7 pcs. (PB-107B)
- GREENLEE Drill/Tap/Countersink Bit, 3/8-16x3 1/4 L (DTAP3/8-16)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG150404-FP5 WPP20S)
- MILWAUKEE TOOL 1-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9617)
- MILWAUKEE TOOL 1-5/16" Hole Dozer Bi-Metal Hole Saw (49-56-9614)
- MILWAUKEE TOOL 2-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9633)
- MILWAUKEE TOOL 1 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5110)
- MILWAUKEE TOOL 1" Shockwave Impact Hole Saw (49-56-9815)
- MILWAUKEE TOOL 3/4 in. Carbide Grit Hole Saw (49-56-0405)
- STARRETT 4-3/4" (121mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0434)
- Milwaukee Tool Hole Saws